Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB434400

MPN #: 2104

NSI TORK® 2129A Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 240V 2000W Tung

Product Description
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 240V, 2000W Tungsten, 1800VA Ballast, 600VA LED

Heavy Duty die cast zinc housing and base, gasketed for maximum weather protection, delay of up to two minutes prevents false switching due to light from vehicles or lightning, etc.

PRICE
$61.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2 in
Depth2 in

Product Details

Tungsten Wattage2000 W
Voltage208-277 V
ColorGray
Manufacturers Part Number2104
Key147130
Switch TypeSPST
BrandTork
Ballast Type1800