- Modern Design - The updated design of the Sunlite® LED Wall Dimmer Switch will bring a modern touch to any room. The white wall plate blends seamlessly with any modern décor
- Led Dimming Control - Works with all types of lamps and fixtures. Use with dimmable LED, CFL, incandescent, and halogen bulbs. Sliding bar dimmer control (0-10V) stays at the same level when the light is easily turned off and back on again, it offers smooth, precise control over your lighting
- Easier To Operate - These decorative white switches feature large, flat on/off rocker that is easier to use for people with physical impairments
- Single Pole Or 3-Way – Easy to install into standard switch boxes in 15 minutes or less. Designed for single pole or 3-way switching providing you flexibility in your lighting setup
- Multiple Uses - Suitable for commercial or residential use. For new installations, renovations, or replacements for broken switches. Minimum load LED 3W / Incandescent 15W. Maximum Load LED 200W / Incandescent 600W. Rated Voltage 120-277 Volts, 60 Hz
Sunlite® LED Wall Dimmer Switch, 120-277V, 600W, White, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 1-11/16 in |
| Height | 4-1/8 in |
Product Details
| Type | LED Dimmer Switch |
| Voltage | 120-277 V |
| Watts | 600 W |
| Color | White |
| Manufacturers Part Number | 41906-NS |
| Switch Type | Single-Pole & 3-Way |
| Brand | Sunlite |