- Material: Brass
- Length: 15"
- Inner Diameter: 1/2"
- Outer Diameter: 3/4"
- Plating: Chrome-Plated
- Lead Free: Y
- Gallons Per Minute: 2.2
- Liters Per Minute: 8.3
Allpoints 1151051 Spout, 15", Chicago, Leadfree For Chicago Faucets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | L15JKABCP |
| Type | Faucet Parts |
| For Use With | Chicago Faucets |
| Material | Brass |
| Description | Spout |
| Brand | Chicago Faucet |