- Color: White
- Material: Pvc
- Includes: 1 P-Trap Cover, 2 Valve, Supply Line Covers
Allpoints 1171252 Cover, Pipe, Under Sink, 3 Pc, Pvc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1171252 |
| Type | Faucet Parts |
| Mounting Location | Sink |
| Material | PVC |
| Description | Under Sink Cover Pipe |
| Brand | AllPoints |