The Beta 1162G flat nose pliers are versatile tools that can be used for a wide range of tasks. They are suitable for gripping, bending, shaping and holding various materials. The flat jaws of these pliers provide precise control and grip. They allow for delicate manipulation of small objects, intricate wirework, and precise bending or shaping without damaging the materials. The slim and narrow profile of flat nose pliers allows them access in tight spaces to hard-to-reach areas. These flat nose pliers are heavy duty industrial finish with bi-material handles, providing users with a more secure and safe grip. Measure 200mm (7-7/8") in overall length.
Beta 1162G Extra-Long Flat Knurled Nose Pliers, 7-7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Handle Material | PVC |
| Jaw Surface | Flat |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 011620070 |
| Handle Style | PVC Coated |
| Jaw Shape | Straight |
| Handle Type | Slip-Proof |
| Brand | Beta |