Beta 1009L/DP-S2 Set of 2 Long Knurled Half Round Nose Pliers with Double Swivel
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1009L/DP-S2 set of 2 extra-long nose pliers have a double joint for minimal hand movement and are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. These extra-long knurled nose pliers have a 45° bent nose and feature slip-proof, double layer PVC coated handles. These pliers measure 336mm (13-1/4") in overall length with 66mm (2-5/8") long jaws.
PRICE
$139.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
Product Details
| Type | Nose Pliers |
| Handle Material | PVC |
| Jaw Surface | Various |
| Number of Pieces | 2 |
| Wire Cutter | No |
| Color | Black |
| Jaw Shape | Various |
| Handle Type | Slip Proof |
| Handle Color Family | Black |
| Manufacturers Part Number | 010090060 |
| Handle Style | Secure Grip |
| Brand | Beta |