The Beta 1009L/D extra-long nose pliers have a double joint for minimal hand movement and are ideal for handling small parts and getting into tight locations. They are great for use on O-rings, small fuses, and other small parts. These extra-long knurled nose pliers feature slip-proof, double layer PVC coated handles. These pliers measure 342mm (13-7/16") in overall length with 71mm (2-13/16") long jaws.
Beta 1009L/D Extra Long Knurled, Double Swivel Nose Pliers, 13-7/16"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-7/16 in |
Product Details
| Style | Long Nose |
| Type | Long Nose |
| Handle Material | PVC |
| Jaw Surface | Flat |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 010090058 |
| Handle Style | PVC Coated |
| Jaw Shape | Straight |
| Handle Type | Slip-Proof |
| Brand | Beta |