- Color: Black
- Material: Rubber
- Inner Diameter: 5 1/2" | 140 Mm
- Outer Diameter: 5 3/4" | 146 Mm
- Thickness: 1/8" | 3 Mm
- Nsf Certified: Y
Allpoints 1171350 O-Ring, Housing For Everpure Filter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 151122 |
| Type | Water Filters |
| For Use With | Everpure Filter |
| Brand | Everpure |