Arctic Pure® Plus Filter System For 0-600 lbs Ice Machines
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Arctic Pure® Plus AR‑10000‑P Filter System is designed to support optimal performance and ice quality in Manitowoc ice machines producing 0-600 lbs of ice per day. This genuine Manitowoc filtration system helps reduce sediment and chlorine contaminants, promoting clearer ice, improved taste, and extended equipment life-an ideal choice for maintaining consistent operation in commercial foodservice environments.
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
Product Details
| Type | Ice Filter |
| Capacity | 10,000 gal |
| Material | Plastic |
| Manufacturers Part Number | AR-10000-P |
| For Use With | Manitowoc Ice Machines |
| Brand | Arctic Pure+ |