Ansell TouchNTuff 93-250 Nitrile Powder Free Disposable Glove, 5 Mil, Dark Grey, S, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Key Features and BenefitsFeatures Ansell Grip Technology, which minimizes force required to grip objects for reduced fatigue and increased productivity 80% less finger force and 33% less palm force to grip wet and dry objects, when compared to standard nitrile gloves Soft nitrile formulation provides comfort for long wear times Silicone free design is paint and finish process friendly
PRICE
$439.50 Sold in packages of 10 / $43.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 5 mil |
| Size | S |
Product Details
| Material | Nitrile |
| Powder Type | Powder Free |
| Package Quantity | 100 Gloves |
| Description | Nitrile Powder Free Disposable Glove |
| Color | Black |
| Manufacturers Part Number | 93-250 |
| Texture | Textured |
| Grade | Industrial |
| Cuff Style | Rolled |
| Brand | Ansell |