1175-1-100, Challenger Hand Crank Hose Reel: 3/4" I.D., 100' Hose Capacity, Less Hose 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels' proprietary "CPC" powder coat finish; direct hand crank rewind; product temperatures from -20 to 225 degrees Fahrenheit, adjustable drag brake
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 23-1/4 in |
| Height | 17 in |
| Weight | 35 lbs |
| Hose Inside Diameter | 3/4 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | 100 |
| Drive/Return Type | Hand Crank |
| Material | Steel |
| Manufacturers Part Number | 117-5-100 |
| Cable/Cord/Hose Included | No |
| PSI | 4000 psi |
| Hose Material | Not Included |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |