Competitor Hand Crank Hose Reel: 1/2" I.D., 200' Hose Capacity, Less Hose, 3000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Low profile outlet riser; full flow brass swivel joint; adjustable tension brake; open hose slot drum design; round, tapered handle; long handled lock pin; Coxreels' proprietary "CPC" powder coat finish ; standard less hose
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.50 in |
| Width | 27.75 in |
| Height | 18.13 in |
| Weight | 38 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 200 ft |
| Reel Hose Length Capacity | 200 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | 1125 |
| Drive/Return Type | Hand Crank |
| Material | Steel |
| Manufacturers Part Number | 1125-4-200 |
| Cable/Cord/Hose Included | No |
| PSI | 3000 psi |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |