Milton 1180-2 Automatic Condensate Drain 1/2" NPT 175 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/2" FNPT automatic condensate drain removes water from the air line providing clean dry air. Equipped with a top threaded port this condensate drain is typically installed on the down leg of the air line run to remove water before reaching the filter. This float type drain includes a protective stainless steel screen with umbrella baffle.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Air Connections NPT | 1/2 in |
Product Details
| Automatic Drain | Yes |
| Description | Automatic Condensate Drain |
| Color | Black & White |
| Manufacturers Part Number | 1180-2 |
| Max PSI | 175 psi |
| Max Ambient (Air Cooled) | 140 |
| Brand | Milton |
| Max Pressure | 175 psi |