Industrial Air IT20ASME, Portable Receiver Tank, 20 Gal., 175 PSI, Vertical/Horizontal Configuration
Write a Review
|
Questions & Answers (0)
Product Description
This Industrial Air ASME certified 175 PSI air tank is fully assembled and ready to use. The carry tank is multi-functional and can be used vertically or horizontally (complete with ring base for a vertical air storage tank, four feet with solid vibration isolators on each). It comes with two welded on carry handles and a quarter turn tank drain valve.
PRICE
$335.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 14-3/4 in |
| Height | 20 in |
| Weight | 64 lbs |
| Tank Size | 20 gal |
| Tank Outlet | 1/4" NPT |
Product Details
| Color | Black |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Description | Portable Receiver Tank |
| Tank Orientation | Vertical and Horizontal |
| Manufacturers Part Number | IT20ASME |
| Brand | Industrial Air |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ASME and CSA |