This harness is specifically designed for welding applications to provide heat and char resistance. It is a lightweight design to improve comfort. There is a 420 lbs. user weight capacity. Fall arrest indicator clearly shows when product has been involved in a fall and needs to be removed from service. Web and lanyard storage keepers reduce potential entanglement hazards.
3M Protecta® 1191386 ECTA PRO Welders Harness, Tongue Buckle, 420 Cap Lbs, XL
Write a Review
|
Questions & Answers (0)
Product Description
This harness is specifically designed for welding applications to provide heat and char resistance. It is a lightweight design to improve comfort. There is a 420 lbs. user weight capacity. Fall arrest indicator clearly shows when product has been involved in a fall and needs to be removed from service. Web and lanyard storage keepers reduce potential entanglement hazards.
PRICE
$229.95
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 420 lbs |
| Size | XL |
Product Details
| Ring Type | Back & Side D-Rings |
| Webbing Material | Kevlar |
| Side D Ring | No |
| Padding Location | No padding |
| Chest Connection Type | Pass-Through |
| Material | Kevlar® |
| Manufacturers Part Number | 7100247388 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Pass-Through |
| Brand | 3M Protecta |
| Type | Positioning Harness |
| Belt | No |
| Color | Red |
| Series | P200 Hot Work |
| Front D-Ring | No |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Description | PRO Vest-Style Positioning Welders Harness |
| Package Quantity | 1 |
| D-Ring | Back, Side |
| Torso Adjustment | Parachute |
Compliance & Certifications
| Certifications | OSHA, ANSI |