- Increased air flow and less dirt build
- Nesting of baskets, when not in use, simplifies storage and reduces freight costs
- Dividable grid allows for partitioning
- High visibility and air circulation
- Allows for the addition of accessories
- Chrome finish makes baskets resistant to corrosion
- Inside Dimensions: 17" x 35" x 7"
- Outside Dimensions: 17-7/8" x 36" x 7-1/2"
Quantum Partition Wall System 1635HBC 17-7/8"D x 36"W x 7-1/2"H / Partition Hanging Basket
Write a Review
|
Questions & Answers (0)
Product Description
The 1635HBC Partition Hanging Basket enhances visibility of stored items, with wire construction allowing for better aeration and decreased dirt accumulation. It has a chrome finish which makes it highly resilient against corrosion.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 17-7/8 in |
| Height | 7-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Type | Basket |
| Color | Gray |
| Bin Color | Silver |
| Package Quantity | 1 |
| Manufacturers Part Number | 1635HBC |
| Bin Material | Steel Wire |
| Brand | Quantum Storage Systems |