- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3961 11s14/R 11w General Service W/ Medium Base Bulb - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Satco General Service Incandescent Lamps
PRICE
$4.20 Sold in packages of 4 / $1.05 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Height | 1-3/4 |
| Base | Medium (E26) |
| Diameter | 1-3/4 in |
Product Details
| Bulb Color Family | Red |
| Type | Incandescent |
| Average Life | 2500 hr |
| Color Temperature | 2700 K |
| Wattage | 11 W |
| Lamp Code | 11S14/R |
| Voltage | 130 V |
| Package Quantity | 4 |
| Manufacturers Part Number | S3961 |
| Lumens | -- |
| Shape | S14 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |