Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WBB2952204

MPN #: 10664502

Allpoints 2491136 Bulb(120V, 40W) For Amana-Litton

Product Description
    Length: 3 1/2" | 89 Mm
  • Voltage: 120 V Ac
  • Electrical Wattage: 40
  • Type: Medium Base | Standard Bulb
PRICE
$4.12

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10664502
TypeParts
BrandAmana