- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3253 40t10/F 40w General Service W/ Medium Base Bulb - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Satco General Service Incandescent Lamps
PRICE
$30.25 Sold in packages of 25 / $1.21 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 |
| Height | 1-1/4 |
| Base | Medium (E26) |
| Diameter | 1-1/4 in |
Product Details
| Bulb Color Family | White |
| Type | Incandescent |
| Average Life | 1000 hr |
| Color Temperature | 2700 K |
| Wattage | 40 W |
| Lamp Code | 40T10/F |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3253 |
| Lumens | 280 |
| Shape | T10 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |