Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215120

MPN #: 4437

OTC 1/2" & 3/8" Drive 8 Piece Oxygen Sensor Socket Set

Product Description
OTC's set of 8 sensor sockets covers sensor applications found on today's vehicles Included sockets are slotted and contoured to provide easy access to, and removal/installation of, hard to reach sensors.

Kits includes:
  • OTC4673-1: 29 mm (1-3/16") Vacuum Switch and O2 Socket, 1/2" Drive
  • OTC4673-2: 22mm (7/8") Vacuum Switch and O2 Socket (wide slot), 3/8" Drive
  • OTC4673-3: 27 mm (1-1/16") Thermal Sensor Switch, 1/2" Drive
  • OTC4673-4: 22mm (7/8") Vacuum Switch and O2 Socket (narrow slot), 3/8" Drive
  • OTC4673-5: 27mm and 25mm (1-1/16" & 1") Oil Pressure Sending Unit Socket, 3/8" Drive
  • OTC4673-6: 22mm (7/8") O2 Sensor Socket, offset 1/2" Drive
  • OTC4673-7 -22mm (7/8") O2 Sensor Socket (low profile), offset 3/8" Drive
  • OTC4437-8: 27mm and 25mm (1-1/16" & 1") Oil Pressure Sending Unit Socket (short access), 3/8" Drive
  • 1 year warranty


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleStandard
Set Size Range22mm - 29mm, 7/8" - 1-3/16"
Drive Size1/2, 3/8 in
SizeVarious (Set)
Opening SizeVarious (Set) in

Product Details

TypeOxygen Sensor Socket Set
Measuring SystemSAE (Fractional), Metric (MM)
Number of Pieces8
DescriptionOxygen Sensor Socket Set
ColorBlack
Manufacturers Part Number4437
BrandOTC