- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
- Large, clear die-stamped size marking is easy to read and can't wear off
- Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- 8-pc. 3/8 in. drive inch hex bit sockets: 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- 11-pc. 3/8 in. drive metric hex bit sockets: 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
- Socket rail
Tekton 3/8'' Drive Hex Bit Socket Set with Rails & Tray, 19 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Standard |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 1/8 - 3/8 in, 3 - 10 mm |
| Drive Size | 3/4 in |
Product Details
| Type | Hex Bit Socket Set |
| Measuring System | SAE(Fractional), Metric(MM) |
| Number of Pieces | 19 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB91202 |
| Brand | Tekton |