Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40252

Global Industrial™ Corrugated Easy-Fold Mailers, 12-1/2"L x 12-1/2"W x 1"H, White - Pkg Qty 50

Product Description
These easy-fold mailers are great for mailing books, catalogs and framed pictures.

Features:
  • Scored at multiple depths for flexibility
  • Quickly package items - no carton set up
  • Simply place the product in the center, fold in the sides at your desired depth and seal with tape
  • Attractive 200#/ECT-32, B flute white corrugated construction makes a quality impression
  • Sold and shipped in quantities of 50
  • The dimensions provided are the inside dimensions of the product


PRICE
$77.50  Sold in packages of 50 / $1.55 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
77.50
Buy 3 pkgs - 5 pkgs
73.50Save $4.00 (5%)
Buy 6+ pkgs
71.50Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1/2 ; 1 in
Inside Length12-1/2 in
Inside Width12-1/2 in
Inside Height1 in
Weight0.4 lbs
Multi Depth1/2, 1 in

Product Details

TypeEasy-Fold Mailers
ColorWhite
For Use WithLP Records
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity50
Manufacturers Part NumberB40252
BrandGlobal Industrial