Global Industrial
Model # :WBB396986
Global Industrial Cardboard Corrugated Boxes, 12-1/4"L x 9-1/4"W x 12"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Cardboard Corrugated Boxes 12-1/4" x 9-1/4" x 12" 200#/ECT-32 - 25 Pack
These cartons were designed to fit the most popular paper sizes. Prevent damage to forms, catalogs, letterhead and other printed material by using the right size carton. Boxes are manufactured from 200#/ECT-32 kraft corrugated. Sold and shipped flat in bundle quantities.
These cartons were designed to fit the most popular paper sizes. Prevent damage to forms, catalogs, letterhead and other printed material by using the right size carton. Boxes are manufactured from 200#/ECT-32 kraft corrugated. Sold and shipped flat in bundle quantities.
PRICE
$47.25 Sold in packages of 25 / $1.89 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 12-1/4 in |
| Inside Width | 9-1/4 in |
| Inside Height | 12 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B396986 |
| Brand | Global Industrial |