Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39939

Global Industrial™ Inner Mirror Cardboard Corrugated Boxes, 37"L x 3-3/4"W x 30-3/4"H, Kraft - Pkg Qty 10

Product Description
These boxes were designed for the moving industry for packing mirrors and other fragile glass items.

Features:
  • Combine with the outer mirror box Part# OUTERMIRROR (sold separately) to make a set
  • Manufactured from 200#/ECT-32 kraft corrugated outer box is printed with "Fragile Glass" and "Do Not Lay Flat" handling instructions - inner box is not printed
  • Sold in bundle quantities of 10
  • The dimensions provided are the inside dimensions of the product


PRICE
$100.00  Sold in packages of 10 / $10.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
100.00
Buy 2 pkgs - 5 pkgs
95.00Save $5.00 (5%)
Buy 6+ pkgs
92.00Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity65 lbs
Weight2 lbs

Product Details

Box StyleHalf Slotted
MaterialCorrugate
Wall TypeSingle
Package Quantity10
ColorKraft
Manufacturers Part NumberB39939
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes