Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40232

Global Industrial™ Corrugated Easy-Fold Mailers, 12-1/8"L x 9-1/8"W x 1"H, Kraft - Pkg Qty 50

Product Description
These easy-fold mailers have an economical kraft construction that helps reduce mailing costs.

Features:
  • These one piece mailers have scores at multiple depths to ensure the proper fit for your products
  • Simply place the product in the center, fold in the sides at your desired depth and seal with tape
  • Economical 200#/ECT-32-B flute kraft corrugated construction
  • Sold and shipped in bundle quantities of 50
  • The dimensions provided are the inside dimensions of the product
  • Secure way to send out catalogs, books and stationery.
  • Quickly package items.
  • No carton set up.
  • Adjustable-scored at multiple depths for flexibility.
  • Manufactured from ECT-32-B, kraft corrugated.


PRICE
$88.50  Sold in packages of 50 / $1.77 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
88.50
Buy 2 pkgs - 5 pkgs
84.00Save $4.50 (5%)
Buy 6+ pkgs
81.50Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1/2 ; 1 in
Inside Length12-1/8 in
Inside Width9-1/8 in
Inside Height1 in
Weight0.3 lbs
Multi Depth1/2, 1 in

Product Details

TypeEasy-Fold Mailers
ColorKraft
For Use WithBooklets
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity50
Manufacturers Part NumberB40232
BrandGlobal Industrial