Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2229909

MPN #: 040195

#12-14 x 2" Self-Drilling Screw, Unslotted Indented Hex Washer Head, 410 Stainless Steel, Pk of 200

Product Description
Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

PRICE
$209.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size#12-14

Product Details

Country of OriginImport
Finish410 Stainless Steel
MaterialStainless Steel
Package Quantity200
DescriptionSelf-Drilling Screw
Manufacturers Part Number040195
Point#3 BSD
BrandBrighton-Best