- Medium Duty
- 3/8" NPT Male Inlet
- 10" Spout
- Replacement Parts Available
Krowne 12-170L - Commercial Series Extended Wok Range Faucet with 10" Spout
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 10 in |
Product Details
| Mounting Location | Deck |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 12-170L |
| Faucet Holes | 1 |
| Handle Style | Paddle |
| Gallons per Minute | 2.2 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |