Features:
- 1/2" NPT male inlets on 8" centers
- Deck Mount
- 16" Spout
- Flow Rate 2 GPM
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Height | 6-1/2 in |
| Inlet Connection | 1/2 MPT in |
| Centers | 8 in |
| Spout Reach | 16 in |
Product Details
| Color | Silver |
| Spout Type | Swivel |
| Gallons per Minute | 1.8 gal/min |
| Liters per Minute | 6.8 LPM |
| Mounting Location | Deck |
| Material | Brass Body |
| Valve Type | Ceramic Disc |
| Manufacturers Part Number | 13-816L |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Krowne |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, NSF 61-9 & 372 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |