Features:
- Ideal for residential and commercial coating applications
- Easy to reuse with proper cleaning
- Rigid tubular steel frame arms; durable fiberglass-reinforced nylon body
- Extra-strength design weighs less than one pound to reduce fatigue
Weights & Dimensions
| Length | 18 in |
| Width | 10 in |
| Height | 2 in |
| Weight | 4 lbs |
| Size | 12" to 18" |
Product Details
| Handle Material | Steel/Fiberglass/Nylon |
| Type | Adjustable Roller Frame |
| Color | Silver |
| For Use With | 12" to 18" Rollers |
| Size Type | 1/Pack |
| Description | Roller Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | 101000 |
| Brand | ArmorPoxy |