RollerLite 3" x 3" High-Capacity Foam Roller Cover with Rod & Cap Frame, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
3" x 3" High-Capacity Foam roller with a rod & cap frame. This High-Capacity Foam Roller provides extra absorbency and are lint-free providing a smooth, seamless finish. Perfect for semi-smooth surfaces and for use with most latex and oil based paints and stains. Not for shellac or lacquer.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 11-3/10 in |
| Weight | 0.2 lbs |
| Nap | 3/8" |
Product Details
| Handle Material | Plastic |
| Type | Smooth |
| Color | Yellow |
| Capacity | High-Capacity |
| Material | Foam |
| Description | Mini Roller Cover |
| Package Quantity | 12 |
| Manufacturers Part Number | 304-3YF75 |
| Brand | RollerLite |
| Bristle Material | Foam |