Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodall

Model # :WBB2871332

MPN #: 32-030

Goodall 12/24 Volt Antizap® Surge Protection

Product Description
12/24 Volt Anti-Zap Surge Protector. Simply clip the booster clamps across the vehicles battery, and when the green LED illuminates the system is then protected from spikes and surges while the vehicle is being worked on.

Features and Benefits:
  • Simply clip the booster clamps accross the battery, and when the green LED illuminates the system is then protected from spikes and surges while the vehicle is being worked on
  • Body shops and muffler shops can use the Service Minder when carrying out all forms of electric welding, including Tig, Argon Arc and Mig, on a vehicle- with the battery connected!
  • The Service Minder not only protects the on-board electronics but dispenses with the need to disconnect the battery resulting in lost stereo and other electronic memories
  • Fully insulated booster clamps with 2-function Antizap® protection
  • Red indicates no Antizap protection, while green indicates correct Anitizap protection


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number32-030
Package Quantity1
DescriptionAntizap® Surge Protection
ColorMulticolor
BrandGoodall