Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB40268

MPN #: RM4SS

Self Seal Stayflats® Mailers, 12-3/4"W x 15"L, White, 100/Pack

Product Description
These strong chipboard mailers protect photos and documents during shipping.

Features:
  • Manufactured from lightweight chipboard to save on freight costs
  • No additional stiffeners needed
  • Peel and seal closure
  • Pull tab tear strip for easy opening
  • The dimensions provided are the outside dimensions of the product


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3 units - 5 units
115.95Save $4.00 (3%)
Buy 6+ units
109.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12-3/4 in
Thickness.028 in

Product Details

Bag Number#4
MaterialChipboard
Package Quantity100
ColorWhite
ClosureSelf Seal
OpeningTop
RecyclableYes