Features:
- Manufactured from lightweight chipboard to save on freight costs
- No additional stiffeners needed
- Peel and seal closure
- Pull tab tear strip for easy opening
- The dimensions provided are the outside dimensions of the product
Model # :WBB40414
MPN #: RM1SS
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Depth | 1 in |
| Thickness | .020 in |
Product Details
| Bag Number | #1 |
| Material | Chipboard |
| Package Quantity | 100 |
| Color | White |
| Closure | Self Seal |
| Opening | Side |
| Recyclable | Yes |