This 150 lb. 45° elbow is manufactured from durable 304 stainless steel and designed to redirect flow smoothly in threaded piping systems. The cast stainless steel body provides excellent strength and long term resistance to corrosion, rust, and oxidation, making it ideal for water lines, food processing, light chemical handling, and general industrial applications. Precision machined NPT threads create secure, leak resistant connections for dependable installation. Its smooth interior helps maintain efficient flow with reduced turbulence. Rated for 150 PSI, this fitting delivers reliable performance, durability, and corrosion protection in non critical pressure systems.
MSI Products 1/2" 304 Stainless Steel 45° Elbow, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3010408 |
| PSI | 285 psi |
| Fitting Type | 45 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |