This 304 stainless steel solid square head plug is designed to securely seal female threaded pipe openings with maximum strength and long term durability. Featuring precision machined male NPT threads and a solid body construction, it provides a strong, leak resistant closure for fluid, gas, and air systems. The square head design allows for easy installation and removal with standard wrenches, making it ideal for maintenance access points and system modifications. Commonly used in water systems, food processing, plumbing, and light industrial applications, 304 stainless steel offers excellent resistance to corrosion, rust, oxidation, and non aggressive chemicals.
MSI Products 1/8" 304 Stainless Steel Solid Square Head Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.43
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 |
| Size | 1/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Solid Square Head Plug |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3050102 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |