This 150 lb. stainless steel locknut is manufactured from corrosion resistant 304 stainless steel and features NPSL (National Pipe Straight Locknut) threads for securely fastening female threaded fittings to panels, enclosures, tanks, and other flat surface installations. Unlike tapered pipe threads, straight NPSL threads are designed to tighten against a flat surface without affecting the seal of adjacent connections. The cast construction provides dependable strength and dimensional accuracy for reliable performance. Ideal for plumbing, food processing, water systems, and light industrial applications, 304 stainless steel offers excellent resistance to rust, corrosion, and oxidation for long term indoor and outdoor durability.
MSI Products 1/2" 304 Stainless Steel Hex Locknut, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Hex Locknut |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPSL |
| Manufacturers Part Number | A3040608 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |