This 150 lb. stainless steel locknut is manufactured from durable 316 stainless steel and features NPSL (National Pipe Straight Locknut) threads for securely fastening threaded fittings to panels, tank walls, enclosures, and other flat surface installations. Unlike tapered pipe threads, straight NPSL threads are designed to tighten against flat surfaces without creating a seal, allowing secure mechanical fastening without affecting adjacent pipe connections. The cast construction provides dependable strength and dimensional accuracy for reliable performance. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, saltwater, and harsh chemicals.
MSI Products 3/4" 316 Stainless Steel Hex Locknut, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 |
| Size | 3/4 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Hex Locknut |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPSL |
| Manufacturers Part Number | A3240612 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |