12-48 VDC Low Profile Permanent Mount Dual Flash Strobe Light - SL640ALP
Write a Review
|
Questions & Answers (0)
Product Description
This Low Profile Dual Flash Strobe Light operates at 80 flashes per minute, at 12-48 VDC and 1 amp at 12 VDC. M32 pipe mount thread. Intensity level of 8 Joules.
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Height | 5 in |
| Diameter | 5 in |
Product Details
| Style | Round |
| Type | Incandescent |
| Mounting Location | Permanent |
| Voltage | 12 V |
| Description | Strobe Light |
| Color | Amber |
| Manufacturers Part Number | SL640ALP |
| Brand | Buyers Products |