Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152686

MPN #: GG-THEBULLYL

GoGreen Power Bull Professional CREE LED Work Light, 180 Lumens, Yellow

Product Description
From walking at night time to helping you in the workroom & everything in between, the GoGreen™ Power® Bull professional work light uses a 3 Watt CREE bulb delivering over 180 lumens to deliver clear visibility whenever & wherever you need it. With three different operating modes, this flashlight switches between high beam mode, handle flashlight mode, and a strobe mode. The handle flashlight comes in handy for situations where you need light to be more spread out. This flashlight is also water resistant, meaning that it can easily tackle wet splashes and work in the rain (but should not be submerged under water) Powered by 2 D batteries, this CREE flashlight offers professional grade brightness. With a sturdy, aluminum body, the robust flashlight contains a rubber covering for high-impact circumstances. It also comes with a premium, nylon wrist lanyard. The flashlight includes a non roll-able head and an ergonomic handle, making this flashlight a must have for all. You can also attach the flashlight to the bonnet of a car during repairs, thanks to its magnetic base. By purchasing this 180 lumen LED work light, you not only will get a high-quality product; but also get ecological peace of mind with hassle-free recycling.

Features:
  • 3-Watt 180-Lumen CREE LED
  • 3 modes: High beam, handle flashlight, strobe
  • Heavy duty aluminum rubber housing
  • Nylon carrying strap
  • Premium magnetic base
  • Works with 2 D batteries (not included)
  • Bulb Type: CREE
  • Assembled Length: 2-1/4"
  • Assembled Width: 2-1/4"
  • Assembled Height:7-15/16"
  • Item Weight (lb.): 0.59
  • Item Type: LED Flashlights
  • Prop 65 Compliant: Yes


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4
Width2-1/4 in
Height7-15/16 in
Weight0.6 lbs

Product Details

Battery TypeD
TypeLED Work Light
ColorYellow
StyleWork Light
Number of Batteries2
Wattage3 W
Max Lumens300
Runtime Full Power Hours36
MaterialAluminum, Rubber
DescriptionBull Professional CREE LED Work Light
Watts3 W
Package Quantity1
Manufacturers Part NumberGG-THEBULLYL
Bulb TypeLED
Lumens180
Water ResistantYes
BrandGoGreen Power

Warranty

Warranty1 yr