Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250726

MPN #: L 4545 123 3

Reelcraft L 4545 123 3 12 AWG / 3 Cond x 45ft, 15 AMP, Single Outlet, with Cord, 27 lbs

Product Description
Reelcraft'spower cord and light reels offer many different styles of outlets and lamps.Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces.Multiple guide arm positions allows for versatile uses and easier field adjustment.The drive mechanism is enclosed for protection against the environment.

PRICE
$599.00

1
1
Available on or around 11/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.625 in
Width9.375 in
Height13.25 in
Cord Length45 ft
Gauge12 ga
Reel Hose Length Capacity45 ft

Product Details

Power ConnectionSingle Outlet (5-15R)
ColorRed
Amperage15 A
Voltage125 V
Drive/Return TypeSpring Driven
MaterialSteel
Manufacturers Part NumberL 4545 123 3
Cable/Cord/Hose IncludedYes
PSI15 psi
BrandReelcraft