- Patented Slide Lock Prevents Cord Disconnections
- Lighted End Indicates Power-On
- Built for Extreme Temperatures (-58 °F to 194 °F)
- Oil, Water, and Abrasion Resistant
- Flame Retardant Rubber Jacket
- Suitable for Indoor and Outdoor Use
PowerSmith 25' SJOOW Extension Cord with Lighted Locking, 14/3 Gauge, 15A, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Cord Length | 25 ft |
| Gauge | 14/3 ga |
Product Details
| Cord Jacket | SJOOW |
| Color | Green |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Wattage | 1875 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | PEC143RL-25 |
| Brand | PowerSmith |
| Number of Receptacles | 1 |