Reelcraft L 4545 123 3A 12 AWG/3 Cond x 45ft, 20A, Single Outlet, w Cord, 27lb
|
Questions & Answers (0)
Product Description
12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, With Cord, 27 lbs
Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.
Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.625 in |
| Width | 9.375 in |
| Height | 13.25 in |
| Cord Length | 45 ft |
| Gauge | 12 ga |
| Reel Hose Length Capacity | 45 ft |
Product Details
| Color | Red |
| Power Connection | Single Outlet (5-20R) |
| Amperage | 20 A |
| Voltage | 125 V |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Manufacturers Part Number | L 4545 123 3A |
| Cable/Cord/Hose Included | Yes |
| Brand | Reelcraft |
Compliance & Certifications
| Certifications | UL & CSA |