Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB250920

MPN #: L 5700

Reelcraft L 5700 12 AWG / 3 Cond x 50ft, 30 AMP, without Cord, 37 lbs

Product Description
12 AWG / 3 Cond x 50ft, 30 AMP, Without Cord, 37 lbs

Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

PRICE
$749.00

1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.5 in
Width12.5 in
Height17.5 in
Cord Length50 ft
Gauge12 ga
Reel Hose Length Capacity50 ft

Product Details

ColorRed
Power ConnectionNone
Amperage30 A
Drive/Return TypeSpring Driven
MaterialSteel
Manufacturers Part NumberL 5700
Cable/Cord/Hose IncludedNo
PSI30 psi
BrandReelcraft