Global Industrial
Model # :WB298665
Global Industrial 12" Cantilever Straight Arm, No Lip - For Best Value Series
Write a Review
|
Questions & Answers (0)
Product Description
✓ Compatible with Global Industrial Cantilever Racks
✓ Supports pipes, lumber, and dense material storage
✓ Solid steel construction
The Global Industrial#153; 12" Cantilever Arm is a solid steel gray arm built to support medium sized loads of lumber, pipes, and other dense materials at lengthy dimensions. This cantilever arm component features sturdy structural framework that is fixed on one end to help support large loads of material. Note: This item is ONLY compatible with Global Industrial BEST VALUE SERIES Cantilever Racks. 1-Year Limited Warranty. Lock pin sold separately.
✓ Supports pipes, lumber, and dense material storage
✓ Solid steel construction
The Global Industrial#153; 12" Cantilever Arm is a solid steel gray arm built to support medium sized loads of lumber, pipes, and other dense materials at lengthy dimensions. This cantilever arm component features sturdy structural framework that is fixed on one end to help support large loads of material. Note: This item is ONLY compatible with Global Industrial BEST VALUE SERIES Cantilever Racks. 1-Year Limited Warranty. Lock pin sold separately.
PRICE
$25.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 2-3/8 in |
| Height | 3-1/8 in |
| Weight Capacity | 1000 lbs |
| Arm Length | 12 in |
| Compatible Arm Length | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Arm |
| Color | Gray |
| Series | Best Value |
| Arm Capacity | 1000 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Arm Type | Straight Arm |
| Manufacturers Part Number | 298665 |
| Duty | Heavy Duty |
| Brand | Global Industrial |