Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1966716

Global Industrial™ 42" Cantilever Straight Arm, 1400 Lb. Cap., For 2000 Series

Product Description
Note: This item is ONLY compatible with Global Industrial™ 2000 Series Cantilever Racks (3"W x 11"D Uprights).

Cantilever arms are the heart of the rack system. Proper selection can make or break a successful storage plan. Cantilever arms come in either straight arms (generally used for storing stable loads such as lumber, steel sheets, cartons and skids) and inclined arms (for cylindrical objects or loads that tend to roll forward). Arms can be adjusted on 3" centers up and down the upright and are available in lengths to 60" in a variety of capacities. The hair pin keeper permits instant adjustability and is easily inserted and removed for adjustment of arm height. Straight arms up to 48" long have a minimum pitch of 3/8" per foot to compensate for deflection. Standard arm color is gray. Made in the USA.
PRICE
$99.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Weight Capacity1400 lbs
Arm Length42 in

Product Details

TypeArm
Series2000
Arm Capacity1400 lbs
Country of OriginUnited States
MaterialSteel
Arm TypeStraight Arm
Manufacturers Part NumberB1966716
DutyMedium-Heavy
BrandGlobal Industrial

Warranty

Warranty2 yr