Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB2060858

MPN #: ENC-FC-33-12-WHITE-HS

12 Capacity, 33 Lbs. Cylinders, High Security Steel Gas Cylinder Cage, 44"W x 30"D x 68"H, White

Product Description
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.

PRICE
$1,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1349.00
Buy 6 units - 10 units
1279.00Save $70.00 (5%)
Buy 11+ units
1239.00Save $110.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width44 in
Depth30 in
Height68 in
Weight315 lbs
Cylinder Size33 lb

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorWhite
Door TypeManual Close
SeriesMesh
StyleHorizontal
Capacity12 Cylinders
Cylinder TypePropane
MaterialSteel
Construction TypeUnassembled
DescriptionHigh Security Steel Gas Cylinder Cage, 12 Capacity, 33 Lbs. Cylinders, White
Package Quantity1
Manufacturers Part NumberENC-FC-33-12-WHITE-HS
Number of Fixed Shelves4
Base TypeLeveling Feet
BrandEncore Commercial Products

Warranty

Warranty1 yr