18 Capacity 20 Lbs Cylinders Heavy Duty Steel Gas Cylinder Cage 44"Wx30"Dx70"H White, Manual Close
Write a Review
|
Questions & Answers (0)
Product Description
18 Capacity, 20 Lbs. Cylinders, Heavy Duty Steel Gas Cylinder Cage, 44"W x 30"D x 70"H, White
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction gas cylinder storage cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, welded loading hooks and reinforced hinges. Heavy duty mesh allows visibility and provides product security. 10 year shelf life.
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction gas cylinder storage cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, welded loading hooks and reinforced hinges. Heavy duty mesh allows visibility and provides product security. 10 year shelf life.
PRICE
$1,769.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Depth | 30 in |
| Height | 68 in |
| Weight | 335 lbs |
| Cylinder Size | 20 lb |
| Gauge | 11 |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | White |
| Door Type | Manual Close |
| Series | Mesh |
| Style | Horizontal |
| Capacity | 18 Cylinders |
| Cylinder Type | LPG |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | ENC-20-18-White |
| Number of Fixed Shelves | 3 |
| Base Type | Leveling Feet |
| Brand | Encore Commercial Products |