Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168290

MPN #: FX1131-1A

FLEX 1/2" Compact Drill Driver Kit, 2 Speed, 24V

Product Description
Power through the day with the Flex 24V 1/2" 2-Speed Compact Drill Driver, a lightweight and compact cordless drill built to conquer hard-to-reach spaces. This compact drill is 17 percent more compact than its larger counterpart, FX1151, and ideal for reaching up to work between studs. It's also 22 percent lighter weight than FX1151 for less fatigue when working overhead. This high-power compact cordless electric drill delivers 650 inch-pounds of class-leading torque along with exceptional runtime from the included Flex 24V lithium 2.5Ah battery. The drill is built tough with a durable 1/2-inch full-metal ratcheting chuck. A built-in LED light illuminates dark work areas. This compact power drill delivers the Flex Advantage of unmatched battery power, runtime, and fast charging. The drill set includes the cordless drill, 2.5Ah battery, and 160W Fast Charger.

Specifications:
  • The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free Brushless Motor: Every FLEX 24V tool is built around an intelligent sensor-free brushless motor designed to eliminate friction and optimized for higher efficiency and power
  • FLEX 24V Cross-Compatibility: Compatible with all FLEX 24V batteries, chargers, and tools
  • No load speed: 0-500/0-1,800 RPM
  • Max. torque: 650 in lbs.
  • Clutch settings: 18+1
  • Tool Dimension: 5-7/8"L x 3"W x 8-3/16"H


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8
Weight3 lbs
Chuck Size1/2 in
Torque650 lb-in

Product Details

Battery TypeLithium-Ion
TypeCordless Drill Driver Kit
ColorGray
Chuck TypeMetal
Speed Settings2
StylePistol Grip
Number of Batteries1
LED LightYes
Voltage24 V
Includes(1) 1/2" Compact Drill Driver, Battery, Charger, Bit Holder, Belt Clip, Soft Bag
Number of Chargers Included1
Description1/2" 2-Speed Compact Drill Driver Kit
Manufacturers Part NumberFX1131-1A
BrandFLEX
Speed0-500/0-1,800 rpm ft/min

Warranty

Warranty5 yr