Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB246913

MPN #: DA3010F

Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light

Product Description
Makita® 3/8" Angle Drill with L.E.D. Light

  • Built-in shock proof, high output, white L.E.D. light illuminates drilling area and increases visibility with a bulb that never needs replacing throughout the life of the tool
  • Powerful 4.0 AMP motor and lightweight (3.1 lbs.)
  • Compact (10-5/8" length) design for easy use when working between framing studs or any other close quarter application
  • Variable speed (0 - 2,400 RPM) for controlled drilling in wood/metal and speedy fastening
  • Paddle switch with speed limiting dial to prevent over tightening of fasteners and for easy one-handed operation
  • Reduced head height (2-5/8") for working in limited space
  • Ball bearing construction for longer motor life
Makita® Includes:
Grip Complete, Chuck Key, Key Holder
PRICE
$495.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Weight3 lbs
Chuck Size3/8 in

Product Details

TypeCorded
Amperage4 A
Capacity in Steel3/8"
Batteries IncludedNo
StyleRight Angle
Voltage110 V
DescriptionPower Drill
Manufacturers Part NumberDA3010F
BrandMakita
Speed2400 ft/min

Warranty

Warranty1 yr