- Satisfy your need for speed with the power and control of the Flex 24V 1/2" 2-Speed Hammer Drill with Turbo Mode
- This hammer drill clocks in at 1,400 in-lbs. of industry-leading torque, 2,500 RPM, and 40,000 IPM
- This turbocharged drill's powerful motor is maximized by the Flex Stacked Lithium Advantage: unmatched 24V battery power, runtime, and fast charging speed
- Includes drill, one 24V battery, and charger
- Includes : 1/2" 2 Speed Hammer Drill Driver with Turbo Mode, 6.0Ah Stacked-Lithium Battery, 280W Rapid Charger, Flex Case, Attachments: Side Handle, Bit Holder, Belt Clip
- 200% more power with 24V lithium, 300% longer battery life with Therma Tech+ heat management, 100% faster charging; 100% cross-compatible with all Flex 24V tools and chargers
- Every Flex 24V tool is built around an intelligent Sensor Free brushless motor. Moving the sensors away from the motor creates an extremely efficient and durable motor design, optimized to deliver more power
Flex 1 to 2" Hammer Drill Driver w/ Turbo Mode Stacked-Lithium Kit, 2 Speed, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-13/16 |
| Weight | 14.6 lbs |
| Tool Length | 7-3/16 in |
| Chuck Size | 1/2 in, 1/2 po, 1/2 pu in |
| Torque | 1400 in-lbs lb-in |
Product Details
| Variable Speed | Yes |
| Speed Settings | 2 |
| LED Light | Yes |
| Number of Chargers Included | 1 |
| Manufacturers Part Number | FX1271T-1H |
| BPM | 0-8,800/0-32,000 |
| Clutch Settings | 24+D+H |
| Brand | FLEX |
| Speed | 0-550/0-2,000 & 0-700/0-2,500 ft/min |
| Battery Type | Lithium-Ion |
| Type | Cordless Drill Driver Kit |
| Color | Black |
| Chuck Type | Keyless |
| Chuck Capacity | 1/2 in, 1/2 po, 1/2 pu |
| Style | Pistol Grip |
| Number of Batteries | 1 |
| Voltage | 24 V |
| Includes | 2 Speed Hammer Drill Driver with Turbo Mode, Battery, Charger, Flex Case |
| Kit Box/Case | Case |
Warranty
| Warranty | 5 yr |